ARMACELL #APS34043

Sheet Insulation 48 x 36 x 3/4 in.

SKU: 80301411146
Loading price and availability...
Please Log In or Register to view pricing & availability.
Downloads
Specifications
Type: Sheet Insulation
Size: 48 x 36 x 3/4 in.
Manufacturer Series: Armaflex®
Description
AP Armaflex® Sheet Insulation is the original closed cell, fiber-free elastomeric foam and the world's most recognized brand in flexible mechanical insulation. It is a black flexible elastomeric thermal insulation. It is furnished with a smooth skin on one side which forms the outer exposed insulation surface. The expanded closed-cell structure makes it an efficient insulation. It is manufactured without the use of CFC's, HFC's or HCFC's. All AP Armaflex® products are made with Microban® antimicrobial product protection for added defense against mold on the insulation. It is also effective for reducing HVAC noise