Menu Search
Duct Reducers Reducer, Duct, Swedged, Non-Metallic
THOMAS & BETTS #E252LJ

Reducer, Duct, Swedged, Non-Metallic

SKU # 03448105160
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Reducer Type: Power and Communications
Schedule/​Series: EB, DB
Large Size: 3 in.
Small Size: 2"

Duct Reducers: Reducer Type - Power and Communications; Schedule/Series - EB, DB; Large Size - 3"; Small Size - 2"