Menu Search
PANDUIT #FTRBN12

Fiber-Duct Wire Duct Mounting Bracket Steel Fiber-Duct Series

SKU # 07498362532
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fitting Type: Wire Duct Mounting Bracket
Function: Supporting 2x2 and 4x4 Fiber-duct Systems From New Threaded Rod Installations
Material: Steel
Package: 1

Duct Mounting Brackets: Fitting Type - Wire Duct Mounting Bracket; Function - Supporting 2x2 and 4x4 Fiber-duct Systems From New Threaded Rod Installations; Material - Steel; Package - 1; Additional Information - Includes: (1) Bracket, (2) 1/2 in -13 Heavy Hex Nuts, (2) 1/2 in Helical Spring Lock washers, (2) #10-32x1/2 in Pan Head Slotted Machine Screws, (2) #10-32 Hex Machine Screw Nuts, (2) #10 Helical Spring Lock washers; Manufacturer Series - Fiber-Duct

Additional Info: Includes: (1) Bracket, (2) 1/2 in -13 Heavy Hex Nuts, (2) 1/2 in Helical Spring Lock washers, (2) #10-32x1/2 in Pan Head Slotted Machine Screws, (2) #10-32 Hex Machine Screw Nuts, (2) #10 Helical Spring Lock washers