Menu Search
Duct Elbows Sweep Elbow, 5 in. Trade, Direct Burial or Concrete Encasement Installation, PVC
THOMAS & BETTS #PF7HP

Sweep Elbow, 5 in. Trade, Direct Burial or Concrete Encasement Installation, PVC

SKU # 03448104993 Manufacturer Series: P and C Duct
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Power and Communication Duct
Material: PVC
Installation: Direct Burial or Concrete Encasement
Schedule: DB 60
Bend Degree: 45
Radius: 48"
Trade Size: 5 in.
End: Belled