Menu Search

THOMAS & BETTS #PF9IN

Sweep Elbow, 4 in. Trade, Direct Burial or Concrete Encasement Installation, PVC

SKU: 03448104964
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Power and Communication Duct
Material: PVC
Installation: Direct Burial or Concrete Encasement
Schedule: DB 60
Bend Degree: 90
Radius: 60"
Trade Size: 4 in.
End: Belled
Description
Duct Elbows: Type - Power and Communication Duct; Material - PVC; Installation - Direct Burial or Concrete Encasement; Schedule - DB 60; Bend Degree - 90; Radius - 60"; Trade Size - in - 4; End - Belled