Menu Search
Duct Elbows Sweep Elbow, 2 in. Trade, Direct Burial or Concrete Encasement Installation, PVC

THOMAS & BETTS #PF9FJ

Sweep Elbow, 2 in. Trade, Direct Burial or Concrete Encasement Installation, PVC

SKU #03448104855
Manufacturer Series: P and C Duct
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Power and Communication Duct
Material: PVC
Installation: Direct Burial or Concrete Encasement
Schedule: DB 60
Bend Degree: 90
Radius: 36"
Trade Size: 2 in.
End: Belled