Menu Search
Search
SNAPPY #3-060

Elbow, 6 in. Trade, Steel, 90 Bend

SKU # 78843710022
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Elbow
Material: Steel
Bend Degree: 90
Trade Size: 6 in.

Duct Elbows: Type - Elbow; Material - Steel; Bend Degree - 90; Trade Size - in - 6; Additional Information - Material Specification: 30 Gauge

Additional Info: Material Specification: 30 Gauge