PANDUIT #FRA2X2YL

Power and Communication Duct ABS

SKU: 07498370257
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Power and Communication Duct
Material: ABS
Bend Degree: 90
Radius: 2 in
Manufacturer Series: Fiber-Duct
Description
Duct Elbows: Type - Power and Communication Duct; Material - ABS; Bend Degree - 90; Radius - 2 in; Additional Information - Color: Yellow, Fitting Size: 2x2; Manufacturer Series - Fiber-Duct
Additional Info: Color: Yellow, Fitting Size: 2x2