Menu Search
PANDUIT #FRA2X2OR

Fiber-Duct Power and Communication Duct ABS

SKU # 07498338562
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power and Communication Duct
Material: ABS
Bend Degree: 90
Radius: 2 in

Additional Info: Color: Orange, Fitting Size: 2x2