Menu Search
Duct Elbows Power and Communication Duct ABS

PANDUIT #FRA2X2LG

Fiber-Duct Power and Communication Duct ABS

SKU #07498320826
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Power and Communication Duct
Material: ABS
Bend Degree: 90
Radius: 2 in

Additional Info: Color: Light Gray, Fitting Size: 2x2