Menu Search
Duct Elbows Fiber Duct Fitting ABS, Yellow
PANDUIT #FOV452X2YL

Fiber Duct Fitting ABS, Yellow

SKU # 07498370253
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Fiber Duct Fitting
Material: ABS, Yellow
Bend Degree: 45
Trade Size: 2 in.

Additional Info: Outside Vertical Bend, System Type: 2x2, Dimension: 7.80 in. L x 2.60 in. W x 4.60 in. H, Cover Included