Menu Search
Duct Elbows Fiber Duct Fitting ABS, Orange

PANDUIT #FOVRA4X4OR

Fiber Duct Fitting ABS, Orange

SKU #07498356644
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Fiber Duct Fitting
Material: ABS, Orange
Bend Degree: 90
Trade Size: 2 in.

Additional Info: Outside Vertical Bend, System Type: 4x4, Dimension: 9.70 in. L x 5.00 in. W x 9.70 in. H, Cover Included