Menu Search
Duct Elbows Fiber Duct Fitting ABS, Black

PANDUIT #FIV452X2BL

Fiber Duct Fitting ABS, Black

SKU #07498367586
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Fiber Duct Fitting
Material: ABS, Black
Bend Degree: 45
Trade Size: 2 in.

Additional Info: Inside Vertical Bend, System Type: 2x2, Dimension: 7.80 in. L x 2.40 in. W x 4.70 in. H, Cover Included