Solid Divider Wall, 3.00 in. H x 6.00-ft L, PVC, White, Snap-In Mount

SKU: 07498302322
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Wiring Duct Solid Divider
Material: PVC
Finish: White
Height: 3 in.
Size - Length - ft: 6.00-ft L
Mounting: Snap-In
Manufacturer Series: Panduct
Duct Dividers: Type - Wiring Duct Solid Divider; Material - PVC; Finish - White; Size - Height - 3.00" H; Size - Length - ft - 6.00-ft L; Mounting - Snap-In; Additional Information - Mounting Retainers Required: DB-C; Manufacturer Series - Panduct
Additional Info: Mounting Retainers Required: DB-C