PANDUIT #TNC75D2

Slotted Divider Wall, 2.55 in. H x 6.56-ft L, PPE/HIPS, Light Gray

SKU: 07498360683
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wiring Duct Slotted Divider
Material: PPE, HIPS
Finish: Light Gray
Height: 2.55 in.
Size - Length - ft: 6.56-ft L
Description
Duct Dividers: Type - Wiring Duct Slotted Divider; Material - PPE, HIPS; Finish - Light Gray; Size - Height - 2.55 in. H; Size - Length - ft - 6.56-ft L; Additional Information - Flammability Rating: UL94 V-0
Additional Info: Flammability Rating: UL94 V-0