Menu Search
Duct Covers Wiring Duct Cover, Gray, PVC, 4.00 in x 6.00 ft

THOMAS & BETTS #TY4CPG6

Ty-Duct Wiring Duct Cover, Gray, PVC, 4.00 in x 6.00 ft

SKU #78621096021
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Length of 6 feet
Cover Type: Wiring Duct Cover
Material: PVC
Width: 4 in.
Length: 6 ft.
Color: Gray