Menu Search
THOMAS & BETTS #TYD4CPW6

Ty-Duct Cover, Wiring Duct, PVC, 4.25 in x 6 ft, White

SKU # 78621008958
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Wiring Duct Cover
Material: PVC
Width: 4.25 in. (107.95mm)
Length: 6 ft. (18.29m)
Color: White

Cover, Wiring Duct Cover; Material: PVC; Width: 4.2 in. (107.95mm); Length: 6 ft. (18.29m); Color: White