Menu Search
THOMAS & BETTS #TYD3CPW6

Ty-Duct Cover, Wiring Duct, PVC, 3 in x 6 ft, White

SKU # 78621008957
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Wiring Duct Cover
Material: PVC
Width: 3 in. (76.2mm)
Length: 6 ft. (18.29m)
Color: White

Cover, Wiring Duct Cover; Material: PVC; Width: 3 in. (76.2mm); Length: 6 ft. (18.29m); Color: White