THOMAS & BETTS #TYD3CPG6

Cover, Duct; PVC; Gray

SKU: 78621008949
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cover Type: Wiring Duct Cover
Material: PVC
Width: 3 in.
Length: 6 ft.
Color: Gray
Description
Cover, Duct; PVC; Gray