Menu Search
Duct Covers Wiring Duct Cover, 3.00 in. W x 6.00 ft L, PVC, Light Gray

PANDUIT #DRDC3LG6

Panduct PanelMax™ Wiring Duct Cover, 3.00 in. W x 6.00 ft L, PVC, Light Gray

SKU #07498311725
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Length of 6 feet
Cover Type: DIN Rail Wiring Duct Cover
Material: PVC
Width: 3 in.
Length: 6 ft.
Color: Light Gray

Duct Covers: Cover Type - DIN Rail Wiring Duct Cover; Material - PVC; Width - 3.00 in; Length - 6.00 ft; Color - Light Gray; Additional Information - L-shaped Hinged Replacement Cover; Manufacturer Series - Panduct PanelMax™