Menu Search
Duct Covers Wiring Duct Cover, 2.94 in. W x 6.60 ft L, PPE + HIPS, Light Gray
PANDUIT #TNC75LG2

Wiring Duct Cover, 2.94 in. W x 6.60 ft L, PPE + HIPS, Light Gray

SKU # 07498360692
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Cover Type: Wiring Duct Cover
Material: Polyphenylene Ether (PPE)
Width: 2.94 in.
Length: 6.6 ft.
Color: Light Gray

Additional Info: Height: 72.4 mm