PANDUIT #C1.5WH6-F

Wiring Duct Cover, 1.50 in. W x 6.00 ft L, PVC, White

SKU: 07498300460
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cover Type: Wiring Duct Cover
Material: PVC
Width: 1.5 in.
Length: 6 ft.
Color: White
Manufacturer Series: Panduct Type C
Description
Duct Covers: Cover Type - Wiring Duct Cover; Material - PVC; Width - 1.50 in; Length - 6.00 ft; Color - White; Additional Information - Furnished with protective film; Manufacturer Series - Panduct Type C
Additional Info: Furnished with protective film