Menu Search
Duct Covers Wiring Duct Cover, 1.50 in. W x 6.00 ft L, PVC, Light Gray
PANDUIT #HC1.5LG6

Panduct Wiring Duct Cover, 1.50 in. W x 6.00 ft L, PVC, Light Gray

SKU # 07498313852 Manufacturer Series: Type H
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Length of 6 feet
Unable to add item to cart. Please try again.
Cover Type: Wiring Duct Cover
Material: PVC
Width: 1.5 in.
Length: 6 ft.
Color: Light Gray

Additional Info: Style: Integrated Hinged Cover