Wiring Duct Cover, 1.00 in. W x 6.00 ft L, PVC, White

SKU: 07498300459
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Cover Type: Wiring Duct Cover
Material: PVC
Width: 1 in.
Length: 6 ft.
Color: White
Manufacturer Series: Panduct Type C
Duct Covers: Cover Type - Wiring Duct Cover; Material - PVC; Width - 1.00 in; Length - 6.00 ft; Color - White; Additional Information - Furnished with protective film; Manufacturer Series - Panduct Type C
Additional Info: Furnished with protective film