Menu Search
Duct Covers Duct Cover, Flush; PVC; W x L: 3 in. x 6 ft.; Black
PANDUIT #C3BL6

Panduct® Duct Cover, Flush; PVC; W x L: 3 in. x 6 ft.; Black

SKU # 07498323119 Manufacturer Series: Type C
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Length of 6 feet
Unable to add item to cart. Please try again.
Cover Type: Flush Wiring Duct Cover
Material: PVC
Width: 3 in.
Length: 6 ft.
Color: Black