Menu Search
PANDUIT #C.75WH6

Panduct® Duct Cover, Flush; PVC; W x L: 0.75 in. x 6 ft.; White

SKU # 07498323022 Manufacturer Series: Type C
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Flush Wiring Duct Cover
Material: PVC
Width: 0.75 in.
Length: 6 ft.
Color: White