You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #C1IB6

Panduct® Cover, Duct; Flush; PVC; 1 in. x 6 ft.; Intrinsic Blue

SKU # 07498327384 Manufacturer Series: Type C
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Intrinsic Blue
Width: 1 in.
Cover Type: Flush
Material: PVC
Length: 6 ft.