You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PANDUIT #C1WH6

Panduct® Cover, Duct; Flush; PVC; 1 in. x 6 ft.; White

SKU # 07498323042 Manufacturer Series: Type C
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: White
Width: 1 in.
Cover Type: Flush
Material: PVC
Length: 6 ft.