Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
PANDUIT #NC50WH2

Panduct® Cover, Duct; Flush; Halogen-free; 50mm x 2m; White

SKU # 07498365152 Manufacturer Series: Type NC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 50mm
Color: White
Cover Type: Flush
Material: Halogen-free PPO
Length: 2m