Menu Search
ABB INSTALLATION PRODUCTS #TY75CPW6

Thomas and Betts Wiring Duct Cover, White, PVC, 0.75 in. x 6.00 ft

SKU # 78621097132 Manufacturer Series: Ty-Duct TY
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Wiring Duct Cover
Material: PVC
Width: 0.75 in.
Length: 6 ft.
Color: White