THOMAS & BETTS #E200R

Sleeve Coupling, 6.00 in., PVC, EB/DB Schedule, Cement Installation

SKU: 03448105105
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Long Sleeve Duct
Installation: Cement
Material: PVC
Schedule/Series: EB, DB
Trade Size: 6 in.
Description
Duct Couplings: Type - Long Sleeve Duct; Installation - Cement; Material - PVC; Schedule/Series - EB, DB; Size - Trade - 6.00"; Additional Information - Repair Coupling
Additional Info: Repair Coupling