Menu Search
Duct Couplings Sleeve Coupling, 5.00 in., PVC, EB/DB Schedule, Cement Installation
THOMAS & BETTS #E240P

Sleeve Coupling, 5.00 in., PVC, EB/DB Schedule, Cement Installation

SKU # 03448104852
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Standard Sleeve Duct
Installation: Cement
Material: PVC
Schedule/​Series: EB, DB
Trade Size: 5 in.