Menu Search
Duct Couplings Sleeve Coupling, 4.00 in., PVC, EB/DB Schedule, Cement Installation

THOMAS & BETTS #E240N

Sleeve Coupling, 4.00 in., PVC, EB/DB Schedule, Cement Installation

SKU #03448104850
Manufacturer Series: P and C Duct
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Standard Sleeve Duct
Installation: Cement
Material: PVC
Schedule/Series: EB, DB
Trade Size: 4 in.