Menu Search
Duct Couplings Tee, Vertical Duct, 2.00 x 2.00 in. Trade, Yellow
PANDUIT #FVTHD2X2YL

Fiber-Duct Tee, Vertical Duct, 2.00 x 2.00 in. Trade, Yellow

SKU # 07498390880
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Vertical Tee Fitting
Material: ABS
Trade Size: 2 x 2 in.

Additional Info: Color: Yellow, Attaches to Channel to Create a 90 degree Vertical Drop From a Horizontal Run. Hinged Door Included