PANDUIT #FT2X2YL

Fiber-Duct Horizontal Tee Fitting

SKU: 07498370259
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Horizontal Tee Fitting
Material: ABS
Trade Size: 2 x 2 in.
Description
Duct Couplings: Type - Horizontal Tee Fitting; Material - ABS; Size - Trade - 2.00 x 2.00 in; Additional Information - LxWxH: 12.2x7.3x2.1 in, Color: Yellow, Attaches to Channel to Create a 90 degree Horizontal Branch From a Straight Horizontal Run. Cover Included; Manufacturer Series - Fiber-Duct
Additional Info: LxWxH: 12.2x7.3x2.1 in, Color: Yellow, Attaches to Channel to Create a 90 degree Horizontal Branch From a Straight Horizontal Run. Cover Included