CONDUIT PRODUCTS #4-IN-5DEG-ANGLE-PVC-P&C-CPLG

5-Degree Coupling, 4.00 in., PVC, EB/DB Schedule, Cement Installation

SKU: 78006004900
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: 5-Degree Angle Duct
Installation: Cement
Material: PVC
Schedule/Series: EB, DB
Trade Size: 4 in.
Description
Duct Couplings: Type - 5-Degree Angle Duct; Installation - Cement; Material - PVC; Schedule/Series - EB, DB; Size - Trade - 4.00"