CANTEX #6203000

Long Line Repair Coupling, 2.00 in., PVC, EB/DB Schedule, Cement Installation

SKU: 08870002057
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Long Sleeve Duct
Installation: Cement
Material: PVC
Schedule/Series: EB, DB
Trade Size: 2 in.
Description
Duct Couplings: Type - Long Sleeve Duct; Installation - Cement; Material - PVC; Schedule/Series - EB, DB; Size - Trade - 2.00"; Additional Information - Repair Coupling
Additional Info: Repair Coupling