Menu Search
Duct Couplings Long Line Duct Cement

CANTEX #6202005

Long Line Duct Cement

SKU #08870003409
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Long Line Duct
Installation: Cement
Material: PVC
Schedule/Series: EB, DB
Trade Size: 3 in.

Couplings: Type - Long Line Duct; Installation - Cement; Material - PVC; Schedule/Series - EB, DB; Size - Trade - 3.00"; Additional Information - Molded construction, center stopped

Additional Info: Molded construction, center stopped