Menu Search
Duct Connectors Corner Strip, 4.00 in Duct
PANDUIT #DRDCS4-X

Panduct PanelMax™ Corner Strip, 4.00 in Duct

SKU # 07498311809
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Unable to add item to cart. Please try again.
Type: DIN Rail Wiring Duct Corner Strip
Material: PVC
Application: Provides Wiring Transition from Conventional Duct
Duct Height: 4 in.
Package Quantity: 10