Menu Search
PANDUIT #DRDCS2-X

Panduct PanelMax™ Corner Strip, 2.00 in Duct

SKU # 07498311806
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: DIN Rail Wiring Duct Corner Strip
Material: PVC
Application: Provides Wiring Transition from Conventional Duct
Duct Height: 2 in.
Package Quantity: 10