Menu Search
Search
PANDUIT #CSP2LG-Q

Panduct® Corner Strip, 1.23 in. L, 2.00 in Duct

SKU # 07498325317
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wiring Duct Corner Strip
Material: PVC
Color: Light Gray
Application: Provides Smooth Joint at Duct Corners
Duct Height: 2 in.
Length: 1.23 in. (31.2mm)
Package Quantity: 250 ft.

Duct Connectors: Type - Wiring Duct Corner Strip; Material - PVC; Color - Light Gray; Application - Provides Smooth Joint at Duct Corners; Duct Height - 2.00 in; Length - 1.23" (31.2mm); Package Quantity - 250 ft; Manufacturer Series - Panduct