Menu Search
VIRGINIA-PLAS #LG225LS

Leadergard Cable Protector Duct, Conduit, Riser

SKU # 78064539990
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Protector
Duct Type: Duct, Conduit, Riser
Installation: Squeeze & Push
Material: Nylon, UV Resistant
Color: Black
Size: 2 in. (51mm, 64mm)

Duct Cable Protector Ends: Type - Cable Protector; Duct Type - Duct, Conduit, Riser; Installation - Squeeze & Push; Material - Nylon, UV Resistant; Color - Black; Conduit/Duct Size - in - 2.00, 2.50; Conduit/Duct Size - mm - 51, 64; Manufacturer Series - Leadergard