Menu Search
Duct Bell Ends Bell End, 4 in., PVC, Solvent Weld Installation
CANTEX #5124017

Bell End, 4 in., PVC, Solvent Weld Installation

SKU # 08870050957
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: P&C Duct Bell End
Material: PVC
Installation: Solvent Weld
Trade Size: 4 in.

Duct Bell Ends: Type - PandC Duct Bell End; Material - PVC; Installation - Solvent Weld; Trade Size - in - 4; Additional Information - Fabricated Style

Additional Info: Fabricated Style