Menu Search
Duct Adapters PVC Conduit to Duct Solvent Weld
THOMAS & BETTS #E913N

PVC Conduit to Duct Solvent Weld

SKU # 79120709100 Manufacturer Series: P and C Duct
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Adapter Type: PVC Conduit to Duct
Installation: Solvent Weld
Material: PVC
Trade Size: 4 in.

Duct Adapters: Adapter Type - PVC Conduit to Duct; Installation - Solvent Weld; Material - PVC; Size - Trade - 4.00"; Manufacturer Series - P&C Duct