Menu Search
Dual Power Attachment Plugs Straight Blade Angle Plug, 30/50A, 125V, 2P, 3W, Grounding, Thermoplastic, Black
LEVITON #930

Straight Blade Angle Plug, 30/50A, 125V, 2P, 3W, Grounding, Thermoplastic, Black

SKU # 07847715534
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Plug Type: Angle
Rating - Amps: 30/50A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-30P/5-50P
Material: Thermoplastic
Cord Diameter: 0.630 - 1.050
Color: Black

Dual Power Attachment Plugs: Plug Type - Angle; Rating - Amps - 30/50A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-30P/5-50P; Material - Thermoplastic; Cord Diameter - 0.630 - 1.050; Color - Black