LEVITON #275-T

Straight Blade Angle Plug, 30/50A, 125/250V, 3P, 4W, Grounding, Vinyl, Black

SKU: 07847777140
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plug Type: Angle
Rating - Amps: 30/50A
Rating - Volts: 125/250V
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: 14-30P/14-50P
Material: Vinyl
Cord Diameter: 0.750 - 1.125
Color: Black
Description
Dual Power Attachment Plugs: Plug Type - Angle; Rating - Amps - 30/50A; Rating - Volts - 125/250V; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - 14-30P/14-50P; Material - Vinyl; Cord Diameter - 0.750 - 1.125; Color - Black