Straight Blade Angle Plug, 30/50A, 125/250V, 3P, 3W, Non-Grounding, Thermoplastic, Black

SKU: 07847713702
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Plug Type: Angle
Rating - Amps: 30/50A
Rating - Volts: 125/250V
Number of Poles: 3P
Number of Wires: 3
Ground: Non-Grounding
NEMA: 10-30P/10-50P
Material: Thermoplastic
Cord Diameter: 0.687 - 1.050
Color: Black
Dual Power Attachment Plugs: Plug Type - Angle; Rating - Amps - 30/50A; Rating - Volts - 125/250V; Number of Poles - 3P; Number of Wires - 3W; Ground - Non-Grounding; NEMA - 10-30P/10-50P; Material - Thermoplastic; Cord Diameter - 0.687 - 1.050; Color - Black