Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
LEGRAND - PASS & SEYMOUR #R26USBAC6W

USB Charger, 120 V, Polycarbonate, 5-15R, White

SKU # 78500720774
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: USB Charger
Rating - Amps: 15 A
Rating - Volts: 120 V
NEMA: 5-15R
Material: Polycarbonate
Color: White

Install the fastest USB charger on the market. Charge your smartphones, tablets and laptops up to 40% faster than 3-5A USB chargers, while enjoying the added power convenience of Tamper-Resistant outlets that meet NECĀ® requirements. Industry-leading charg