Menu Search
Drywall Switch Box Brackets-Supports NEER HI-102 Switch Box Support, Switch Box, Steel, Bend-Over Arms
O-Z/GEDNEY #HI-102

NEER HI-102 Switch Box Support, Switch Box, Steel, Bend-Over Arms

SKU # 68785526102
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Bracket Type: Rework Switch Box Dry-Wall
Installation: Pair
Box Type: Switch Box w/Ears
Material: Steel

Switch Box Brackets-Supports: Bracket Type - Rework Switch Box Dry-Wall; Installation - Pair, Bend-Over Arms; Box Type - Switch Box w/Ears; Material - Steel