Menu Search
SPILFYTER #411002

Bag Spill Kit, 13 gal/kit Absorption Capacity

SKU # 43003398933
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Bag Spill Kit
Contents: 16 x 18 in. Pads (15), 3 in. x 10 ft. socks (3), 18 x 18 in. Pillows (3), Nitrile Gloves (1), Disposal Bags (1), Goggles
Absorption Capacity: 13 gal. / Kit
Case: Yellow/Clear Zipper Bag w/Strap
Weight: 14 lb.

When you're on the road be prepared for emergency spill clean-up. These ready-to-use Truk-Kits are designed to fit behind the back seat of a truck. Large Kits are packaged in a nylon draw-string bag.